MOULD CLIP W/SEALER HYUND/KIA
500.21136
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Moulding Clip with Sealer |
Material | Nylon |
Colour | White |
Stem Length | 10 mm |
Bottom Head Diameter/Size | 14 x 20 mm |
Top Head Diameter/Size | 10 x 12 mm |
Compatible Make/Model/Year | Hyundai Entourage, Tucson & Veracruz and Kia Optima, Sedona, Spectra & Sportage 2005 - On |
OEM-HYUNDAI | 877562E000 |
Review(s)
Product not yet rated.