Free Shipping: For every order of $350 or more with the promo code : FREESHIP

LEXUS BUMP COV PT RET 9MM HOLE

500.17439 - UNSPSC 31163211
LEXUS BUMP COV PT RET 9MM HOLE LEXUS BUMP COV PT RET 9MM HOLE
LEXUS BUMP COV PT RET 9MM HOLE

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Bumper Cover Push-Type Retainer
Material Nylon
Colour Black
Head Diameter 15 mm
Stem Diameter 27 mm
Compatible Hole Size 9 mm
OEM-TOYOTA 9046709093

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.