RETAINER TOYOTA & LEXUS BLACK NYLON
502.21012
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Panel & Scuff Plate Retainer |
Material | Nylon |
Colour | Black |
Top Head Diameter | 13 mm |
Bottom Head Diameter | 18 mm |
Stem Diameter | 9.5 mm |
Stem Length | 14 mm |
Compatible Make/Model/Year | Lexus ES300 & ES330 2002 - on |
Review(s)
Product not yet rated.