HON/MAZ/NISS PT RET
500.16000
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 20 mm |
Stem Length | 9 mm |
Compatible Hole Size | 8 mm |
OEM-HONDA | 90675SB0003 |
OEM-HONDA | 90675SB3003 |
OEM-MAZDA | FB0156964 |
OEM-NISSAN | 6387695596 |
EAN | 4061975313898 |
Review(s)
Product not yet rated.