HON/MAZ PT RET 7MM HOLE
500.14697
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 14 mm |
Stem Length | 11 mm |
Compatible Hole Size | 7 mm |
OEM-GM | 94198687 |
OEM-HONDA | 90657SA6003 |
OEM-HONDA | 90657SA60030 |
OEM-MAZDA | N30413356A |
EAN | 4061975335623 |
Review(s)
Product not yet rated.