Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

MAZDA COW VENT GROMMET W SEALER #8 BLACK

500.20579 - UNSPSC 31162401
MAZDA COW VENT GROMMET W SEALER #8 BLACK MAZDA COW VENT GROMMET W SEALER #8 BLACK
MAZDA COW VENT GROMMET W SEALER #8 BLACK
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Cowl Vent Grommet with Sealer
Material Nylon
Colour Black
Compatible Screw Size M4.2
Stem Length 13 mm
Compatible Make/Model/Year Millenia & MX6 1995 - On
Head Size 12 x 22 mm
OEM-MAZDA FD0250798

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.