MAZDA DOOR LOCK ROD CLIP RIGHT LEXUS & TACOMA
500.20534
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Lock Rod Clip |
Material | Nylon |
Colour | Natural |
Compatible Hole Size | 8.5 mm |
Compatible Make/Model/Year | Lexus ES250, 300 & RX300 and Toyota Tacoma 1990 - On |
Compatible Rod Size | 5 mm |
OEM-TOYOTA | 6929312050 |
Review(s)
Product not yet rated.