MAZDA DOOR TRIM PAN RET W/SEALER 01+ WHITE
500.20932
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Trim Panel Retainer with Sealer |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 14 mm |
Bottom Head Diameter/Size | 18 mm |
Stem Diameter | 12 |
Stem Length | 14 mm |
Compatible Make/Model/Year | Mazda 3, 5, 6, CX-7, Miata & Protégé 2001 - On |
Review(s)
Product not yet rated.