MAZDA FRONT/REAR FENDER RETAINER 8MMHOLE
500.20465
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front & Rear Fender Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 18 mm |
Stem Length | 9 mm |
Compatible Hole Size | 8 mm |
Compatible Make/Model/Year | 2000 - On |
OEM-MAZDA | UB3945919 |
Review(s)
Product not yet rated.