MAZDA PUSH TYPE RET MUD GUARD
500.19315
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Mud Guard Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 20 mm |
Stem Length | 9 mm |
Compatible Hole Size | 8 mm |
Compatible Make/Model/Year | Protege 1996-On |
OEM-MAZDA | BC1D56145 |
Review(s)
2020-02-03
difficile à enlever une fois posé