MAZDA RETAINER HEAD 12MM STEM 12MM BLACK
500.14367
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter/Size | 12 mm |
Stem Diameter | 5 |
Stem Length | 12 mm |
OEM-GM | 96061699 |
OEM-MAZDA | 992490512B |
OEM-SUZUKI | 940904304 |
Review(s)
Product not yet rated.