MAZDA ROCKER PANEL NUT #10 WHITE
500.14357
- UNSPSC 31161733
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Screw Grommet |
Material | Nylon |
Colour | Natural |
Compatible Screw Size | #10 |
Length | 12 mm |
Width | 12 mm |
Compatible Hole Size | 8 x 8 mm |
OEM-MAZDA | 999100501 |
Review(s)
Product not yet rated.