MAZDA TRIM PAN RET WHITE NYLON
500.18824
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 13 mm |
Bottom Head Diameter/Size | 15 mm |
Stem Diameter | 9 mm |
Stem Length | 9.5 mm |
Compatible Make/Model/Year | Mazda 626, MX-6, Millenia, MX3, 929,Protege, MPV Ford Probe 1990 - On |
OEM-MAZDA | G35068AB1 |
Review(s)
Product not yet rated.