MAZDA WEATHERSTRIP RET BLUE NY
500.19481
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front & Rear Door and Hood Weatherstrip |
Material | Nylon |
Colour | Blue |
Bottom Head Diameter/Size | 5 x 15 mm |
Stem Diameter | 6 mm |
Stem Length | 8 mm |
Compatible Make/Model/Year | Mazda 626 & Millennia 1995 - On |
OEM-MAZDA | GA2A58762 |
Review(s)
Product not yet rated.