⛳ FREE GIFT: Get a FREE case of golf balls when you spend $375 or more*. Use code: GOLF26.

Mazda retaining Clip Black Nylon

502.22516 - UNSPSC 31163211
050822516 961 25
Mazda retaining Clip Black Nylon Mazda retaining Clip Black Nylon
Mazda retaining Clip Black Nylon
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Retaining Clip
Material Nylon
Colour Black
Stem Length 9 mm
Compatible Hole Size 6 mm
EAN 4066443303975

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.