NISSAN PUSH TYPE RET 20 X 9MM
500.19274
- UNSPSC 31163211
050819274 961 15
050819274 961 15
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
60 pieces in stock at Vaughan, ON as of 5:03 PM. Directions. Call: (289) 474-5447
60 pieces in stock at Mississauga, ON as of 5:03 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Push Type Retainer |
| Material | Nylon |
| Colour | Black |
| Head Diameter | 20 mm |
| Stem Length | 9 mm |
| Compatible Hole Size | 8 mm |
| Compatible Make/Model/Year | Nissan Maxima & 300ZX 1994 - On |
| OEM-NISSAN | 155309321 |
| EAN | 4061975337702 |
