TOYOTA DOOR PANEL RET TOP 13MM MID 15.5MM BOT 18MM
500.14269
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Panel Retainer |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 13 mm |
Bottom Head Diameter/Size | 18 mm |
Stem Length | 14 mm |
Overall Length | 21 mm |
Compatible Hole Size | 9 mm |
OEM-GM | 94226492 |
OEM-ISUZU | 8942264920 |
OEM-MAZDA | 992740825 |
OEM-TOYOTA | 6777112010 |
OEM-TOYOTA | 6777112010F |
EAN | 4061975317537 |
Review(s)
Product not yet rated.