MB MOULDING INSERT 86+UP BODY 124,129,140
500.20404
- UNSPSC 31162400
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Panel Moulding Screw Grommet |
Material | Nylon |
Colour | Natural |
Compatible Make/Model/Year | Class CL, E & S 1996 - On |
Compatible Screw Size | M4.2 |
OEM-MERCEDES | 9888625 |
Review(s)
Product not yet rated.