MB MOULDING INSERT 94+UP WHITE
500.20205
- UNSPSC 31161703
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Moulding Insert |
Material | Nylon |
Colour | White |
Head Diameter | 11.5 mm |
Stem Length | 12 mm |
Compatible Hole Size | 9 mm |
Compatible Make/Model/Year | Body Styles170, 202, 203, 208, 210 & 220 1994 -On |
OEM-MERCEDES | 19887681 |
Review(s)
Product not yet rated.