MB PUSH RET BLACK 86+UP
500.20203
- UNSPSC 31162400
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Size | 11 x 14 mm |
Stem Length | 8 mm |
Compatible Hole Size | 7 x 8 mm |
Compatible Make/Model/Year | Body Styles 124, 129, 140, 170, 202,203, 208, 210, 215, & 220 1986 - On |
OEM-MERCEDES | 1249900792 |
Review(s)
Product not yet rated.