MB PUSH RETAINER HEAD 20MM STEM 14MM 8.5MM HOLE
500.20638
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 20 mm |
Stem Length | 14 mm |
Compatible Hole Size | 8.5 mm |
OEM-MERCEDES | 2019900292 |
EAN | 4061975338792 |
Review(s)
Product not yet rated.