MERCEDES PUSH TYPE RETAINER 10MM HD DIA 10MM STM
502.20187
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Radiator Housing Push Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 10 mm |
Stem Length | 10 mm |
Compatible Hole Size | 6 mm |
Compatible Make/Model/Year | 116, 123, 124, 126, 129, 140, 170, 201, 208 & 210 1974 - On |
Review(s)
Product not yet rated.