SPLIT RIVET 5/32 X3/64 FLANGE 5/16 ALUM
502.20971
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Split-Type Rivet |
Material | Aluminum |
Diameter | 5/32 in |
Panel Range | 3/64 - 9/32 in |
Mandrel Material | Aluminum |
Flange Diameter | 5/16 in |
OEM-MAZDA | BBM4-50-355 |
OEM-MERCEDES | 39909497 |
EAN | 4061975339157 |
Review(s)
Product not yet rated.