MITSUB FRNT BUMP RET 20MM HD 26MMSTEM 8MM HOLE
500.18951
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Bumper & Support Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 20 mm |
Stem Length | 26 mm |
Compatible Hole Size | 8 mm |
Compatible Make/Model/Year | Eclipse 1994-On |
OEM-MITSUBISHI | MR138807 |
Review(s)
Product not yet rated.