Free Shipping: For every order of $350 or more with the promo code : FREESHIP

MITSUBISHI HOOD INS RET 26MM HEAD BLACK

500.19323 - UNSPSC 31163211
MITSUBISHI HOOD INS RET 26MM HEAD BLACK MITSUBISHI HOOD INS RET 26MM HEAD BLACK
MITSUBISHI HOOD INS RET 26MM HEAD BLACK

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Hood Insulation Retainer
Material Nylon
Colour Black
Bottom Head Diameter 26 mm
Stem Diameter 10 mm
Stem Length 8 mm
Compatible Make/Model/Year Mitsubishi Diamante 1993 - On
OEM-MITSUBISHI MU481187

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.