BUMP&RAD SUPP RETAINR 20MM NIS
500.20953
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Bumper and Radiator Support Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 20 mm |
Stem Length | 13 mm |
Compatible Hole Size | 8 mm |
Compatible Make/Model/Year | Infiniti FX 35/45 and Nissan Altima Maxima & Quest 2002 - On |
OEM-NISSAN | 11296AG000 |
EAN | 4061975339072 |
Review(s)
Product not yet rated.