COW PAN REINFORCE PLT RETAINER
500.16859
- UNSPSC 31163211
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Cowl Panel to Reinforcement Plate & Engine Splash Shield Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 14 mm |
Stem Length | 16 mm |
Compatible Hole Size | 6 mm |
OEM-GM | 94051993 |
OEM-NISSAN | 6686001W01 |
EAN | 4062856500086 |
Review(s)
Product not yet rated.