Free Shipping: For every order of $350 or more with the promo code : FREESHIP

NISS FRONT BUMP PT RET 8MM HOL

500.17472 - UNSPSC 31163211
NISS FRONT BUMP PT RET 8MM HOL NISS FRONT BUMP PT RET 8MM HOL
NISS FRONT BUMP PT RET 8MM HOL

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Front Bumper Fascia Push-type Retainer
Material Nylon
Colour Black
Head Diameter 20 mm
Stem Length 20 mm
Compatible Hole Size 8 mm
OEM-CHRYSLER MB547806
OEM-MITSUBISHI MB547806
OEM-NISSAN 6385401A00

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.