Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

NISSAN BUMP CLIP BLK NY

500.20349 - UNSPSC 31163211
NISSAN BUMP CLIP BLK NY NISSAN BUMP CLIP BLK NY
NISSAN BUMP CLIP BLK NY

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Bumper Clip Push Type Retainer
Material Nylon
Colour Black
Head Diameter 18 mm
Stem Length 12 mm
Compatible Hole Size 8 mm
OEM-NISSAN 155309611
OEM-TOYOTA 9046708185

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.