NISSAN BUMPER CLIP BLK NY
500.20348
- UNSPSC 31163211
050820348 961 15
050820348 961 15
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Push-Type Retainer |
| Material | Nylon |
| Colour | Black |
| Head Diameter | 20 mm |
| Stem Length | 22 mm |
| Compatible Hole Size | 8 mm |
| Compatible Make/Model/Year | Maxima 1994 - On |
| OEM-NISSAN | 6387801E10 |
| EAN | 4061975338280 |
Review(s)
Product not yet rated.
