NISSAN DRIVE RIVET 8MMX12MM 86UP
500.16725
- UNSPSC 31162201
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Cowl Grille Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 8 x 12 mm |
Stem Length | 8 mm |
Compatible Hole Size | 6 mm |
OEM-NISSAN | 6681401G00 |
Review(s)
Product not yet rated.