Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

NISSAN PUSH BUMP RET 18X15MM

500.19246 - UNSPSC 31163211
NISSAN PUSH BUMP RET 18X15MM NISSAN PUSH BUMP RET 18X15MM
NISSAN PUSH BUMP RET 18X15MM

Delivery

In stock for delivery.
0 Review(s)

69.60 Log in to see customized pricing and stock availability
Units/package: 15 Maximum Quantity: 9999 Pkg(s) Min order quantity: 2 Pkg(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Bumper Push Type Retainer
Material Nylon
Colour Black
Head Diameter 18 mm
Stem Length 15 mm
Compatible Hole Size 10 mm
OEM-NISSAN 155309241
OEM-SUBARU 57728AC090

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.