NISSAN SCREW GROMMET #4 WHITE
500.14335
- UNSPSC 31162401
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Screw Grommet #8 Screw Size |
Material | Nylon |
Colour | Natural |
Head Diameter | 13.5 mm |
Stem Length | 16 mm |
Compatible Hole Size | 6 x 6 mm |
Compatible Screw Size | #8 |
OEM-CHRYSLER | MB132008 |
OEM-MITSUBISHI | 106212 |
OEM-MITSUBISHI | MB106212 |
OEM-MITSUBISHI | MB132008 |
OEM-NISSAN | 128100151 |
OEM-NISSAN | 96706H9400 |
OEM-NISSAN | 96706K1300 |
OEM-NISSAN | 96706K1351 |
Review(s)
Product not yet rated.