⛳ FREE GIFT: Get a FREE case of golf balls when you spend $375 or more*. Use code: GOLF26.

NISSAN SPECIALTY HEADLINER RETAINER

502.22574 - UNSPSC 31163211
050822574 961 25
NISSAN SPECIALTY HEADLINER RETAINER NISSAN SPECIALTY HEADLINER RETAINER
NISSAN SPECIALTY HEADLINER RETAINER
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Specialty headliner retainer
Material Nylon
Colour White
Top Head Diameter/Size 19 x 23 mm
Bottom Head Diameter/Size 17 mm
Stem Diameter 8 x 11 mm
Stem Length 9 mm
Overall Length 13 mm

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.