⛳ FREE GIFT: Get a FREE case of golf balls when you spend $375 or more*. Use code: GOLF26.

NISSAN SPECIALTY LIFTGATE TRIM RETAINER

502.22572 - UNSPSC 31163211
050822572 961 25
NISSAN SPECIALTY LIFTGATE TRIM RETAINER NISSAN SPECIALTY LIFTGATE TRIM RETAINER
NISSAN SPECIALTY LIFTGATE TRIM RETAINER

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Specialty liftgate trim retainer
Material Nylon
Colour White
Top Head Diameter/Size 13 mm
Bottom Head Diameter/Size 18 mm
Stem Diameter 10 mm
Stem Length 14 mm
Overall Length 21 mm
EAN 4062856137527

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.