ROCK MLD SCR GROM 4.2MM NISSAN
500.20604
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Moulding Screw Grommet |
Material | Nylon |
Colour | Natural |
Head Diameter | 20 mm |
Stem Length | 15 mm |
Compatible Make/Model/Year | Nissan & Infiniti 1995 - On |
Compatible Screw Size | M4.2 |
OEM-NISSAN | 128100711 |
Review(s)
Product not yet rated.