SUBARU PUSH TYPE RETAINER
502.21593
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Fender Bumper & Quarter Panel Push Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 15 mm |
Stem Length | 8 mm |
Compatible Hole Size | 7 mm |
Compatible Make/Model/Year | Baja, Forester, Impreza, Legacy & Outback 2003 - On |
Review(s)
Product not yet rated.