BUMPCOV & GRILL RET 18MMTOYOTA
500.20931
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 20 9999 Pkg(s) Maximum Quantity:
Units/package: 20 9999 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bumper Cover & Grille Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 18 mm |
Stem Length | 31 mm |
Compatible Hole Size | 9 mm |
Compatible Make/Model/Year | Toyota 2000 - On |
OEM-TOYOTA | 5216120010 |
Review(s)
Product not yet rated.