CLIP #6 SCRW 12MMX12MMLONG TOY
500.14271
- UNSPSC 31161502
050814271 961 50
050814271 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Screw Anchor |
| Material | Nylon |
| Colour | Natural |
| Length | 12 mm |
| Compatible Hole Size | 7 x 7.5 mm |
| Width | 12 mm |
| Compatible Screw Size | #6 |
| OEM-TOYOTA | 9018904011 |
| OEM-TOYOTA | 9018904057 |
| EAN | 4066443308918 |
Review(s)
Product not yet rated.
