COWL PANEL/LUGGAGE RETAINER
500.19552
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Cowl Panel & Luggage Compartment Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 16 mm |
Stem Length | 9 mm |
Compatible Hole Size | 7 mm |
Compatible Make/Model/Year | Toyota Avalon, Camry, Celica & Solara 1993 - On |
OEM-TOYOTA | 9046707146 |
Review(s)
Product not yet rated.