DOOR LOCK ROD CLIP RH TOYOTA
500.20469
- UNSPSC 31162400
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Lock Rod Clip |
Material | Nylon |
Colour | White |
Compatible Make/Model/Year | Right (Passenger) Side Lexus ES 300 2001 - 97 Toyota Camry, Celica, Corolla, Echo, Highlander, MR2, RAV4, Tundra and 4-Runner 1994 - On |
Compatible Rod Size | 5 mm |
OEM-TOYOTA | 6929312030 |
OEM-TOYOTA | 6929333010 |
Review(s)
Product not yet rated.