DOOR MOULD CLIP CARAMEL TOYOTA
500.19797
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Moulding Clip with Sealer |
Material | Nylon |
Colour | Butterscotch |
Head Diameter | 15 mm |
Stem Length | 9 mm |
Compatible Hole Size | 8 mm |
Compatible Make/Model/Year | Avalon & Corolla 1998 - On |
OEM-TOYOTA | 9008046269 |
OEM-TOYOTA | 9046710077 |
Review(s)
Product not yet rated.