FEND SPLSH SHIELD RET 20MM TOY
500.20908
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 10 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
Units/package: 10 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fender Splash Shield Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 20 mm |
Stem Length | 10 mm |
Compatible Hole Size | 7 mm |
Compatible Make/Model/Year | Toyota Camry, Echo, MR2 & Sienna 1997 - On |
OEM-SUZUKI | 940907332 |
OEM-TOYOTA | 9046707164 |
Review(s)
Product not yet rated.