FENDER LINING SCRW GROM TOYOT
500.19721
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 15 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
Units/package: 15 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fender Lining Screw Grommet |
Material | Nylon |
Colour | Black |
Head Diameter | 20 mm |
Stem Length | 22 mm |
Compatible Hole Size | 8 x 8 mm |
Compatible Make/Model/Year | Toyota Avalon, Camry, Rav 4, Solara & Tacoma 1995 - On |
Compatible Screw Size | #12 |
OEM-TOYOTA | 9018906157 |
Review(s)
Product not yet rated.