FORD PARK/TURN SIG HOUSE GROM
502.19783
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Screw Grommet |
Material | Nylon |
Colour | White |
Head Diameter | 13 mm |
Stem Length | 9 mm |
Compatible Hole Size | 11 mm |
Compatible Make/Model/Year | Ford, Lexus & Toyota |
OEM-FORD | N811169S |
OEM-FORD | W705550S300 |
OEM-TOYOTA | 9007510801 |
OEM-TOYOTA | 9007510805 |
OEM-TOYOTA | 9018906111 |
EAN | 4065233002708 |
Review(s)
Product not yet rated.