FRNT FEND LINR RETAINR BLK18MM
500.20869
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 10 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
Units/package: 10 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Fender Liner Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 18 mm |
Stem Length | 7.5 mm |
Compatible Hole Size | 7 mm |
Compatible Make/Model/Year | Celica, Corolla, Matrix & Solara, Lexus and Pontiac Vibe 1999 - On |
OEM-GM | 88970767 |
OEM-LEXUS | 9046710183 |
OEM-TOYOTA | 9046710183 |
Review(s)
Product not yet rated.