Free Shipping: For every order of $350 or more with the promo code : FREESHIP

GM / TOY FENDER FLARE RET VIBE / ECHO WHITE

500.20576 - UNSPSC 31162400
GM / TOY FENDER FLARE RET VIBE / ECHO WHITE GM / TOY FENDER FLARE RET VIBE / ECHO WHITE
GM / TOY FENDER FLARE RET VIBE / ECHO WHITE
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Fender Flare Retainer
Material Nylon
Colour Yellow
Top Head Diameter/Size 10 x 13 mm
Bottom Head Diameter/Size 14 x 18 mm
Stem Diameter 8.5 x 8.5 mm
Stem Length 9 mm
Compatible Make/Model/Year Pontiac Vibe & Toyota Echo 2002 - On
OEM-GM 88969790
OEM-TOYOTA 7586721010

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.