HOOD/FENDER SCRW GROMM 5.5MM
500.20440
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hood & Fender Screw Grommet |
Material | Nylon |
Colour | Black |
Head Diameter | 20 mm |
Stem Length | 18 mm |
Compatible Hole Size | 9 x 9 mm |
Compatible Make/Model/Year | Toyota Camry & RAV 4 1999 - 95 |
Compatible Screw Size | #12 |
OEM-TOYOTA | 9018906065 |
OEM-TOYOTA | 90189A0002 |
Review(s)
Product not yet rated.