Free Shipping: For every order of $350 or more with the promo code : FREESHIP

HOOD INSUL RETAINER TOYOTA SUP

500.19113 - UNSPSC 31163211
HOOD INSUL RETAINER TOYOTA SUP HOOD INSUL RETAINER TOYOTA SUP
HOOD INSUL RETAINER TOYOTA SUP

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Hood Insulation Retainer
Material Nylon
Colour Black
Bottom Head Diameter/Size 25 mm
Stem Diameter 8 mm
Stem Length 12 mm
Compatible Make/Model/Year Toyota Supra 1993 - On, Lexus 1994 - 89
OEM-TOYOTA 9046708124
OEM-TOYOTA 90467A0003

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.