HOOD PROP ROD CLIP 8MMDIA TOYO
500.14732
- UNSPSC 31162305
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hood Prop Rod Clip |
Material | Nylon |
Colour | White |
Head Diameter | 14 mm |
Compatible Rod Size | 8 mm |
OEM-TOYOTA | 5345514020 |
Review(s)
Product not yet rated.